References
Draper:70391
Rubix:382A6146
Manufacturer :70391
EAN:5010559703913


Technical specifications
| Length | 150 mm |
|---|---|
| Width | 3.6 mm |
| Type | draper 70391 3.6x150mm cable tie 100 black |
Product details : DRAPER 70391 3.6X150MM CABLE TIE 100 BLACK
High-quality cable ties made from robust nylon and suitable for multiple applications. Supplied in a polythene bag.
Technical specifications
Attributes
| Length | 150 mm |
|---|---|
| Width | 3.6 mm |
| Type | draper 70391 3.6x150mm cable tie 100 black |
| Material/finishing | Nylon |
| Colour | black |
Show UNSPSC/ECL@SS
£ 1.58 excl. VAT
/ Each
£ 1.90 incl. VAT
- Delivery usually within ( 7 ) days