Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Bolts
(5,037)
Nuts
(692)
Washers
(1,024)
Threaded rods, stud bolts, helicoils and spacers
(315)
Screws
(7,997)
Fastening and fixing products
(168)
Pins, keys and bushes
(46)
Hook and eye products
(1)
Rivet dowel clamps
(220)
Nails and staples
(46)
Metal wires and cables
(1)
Assortment of fasteners
(76)
Fastening products
(225)
See Fasteners
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Fasteners
Fastening products
Ties
Cable tie/binding tape
SPARTEX 853454 BLACK NYLON 66 CABLE TIES DIAM 25X160 PK100
SPARTEX 853454 BLACK NYLON 66 CABLE TIES DIAM 25X160 PK100
Nylon collar 6.6 black
References
spartex:
853454
rubix:
241A7578
ean:
3660338095580
Technical specifications
Length
160
mm
Type
Fastener
Material/finishing
Nylon
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : SPARTEX 853454 BLACK NYLON 66 CABLE TIES DIAM 25X160 PK100
Nylon collar, quality 6.6.
Packed in packs of 100.
Technical specifications
Attributes
Length
160
mm
Type
Fastener
Material/finishing
Nylon
Width
2.5
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
0.89
excl. VAT
/
Each
£
1.07
incl. VAT
In stock: Next day delivery
Select variants (9)
Add to cart
Check our products from related categories
3.6 X 140 CABLE TIE C14036 YELLOW PACK OF 100
CABLE TIE NATURAL 530X7.6MM PACK OF 100
HELLERMAN T50R 200 X 4.4 YELLOW CABLE TIE PACK = 100
SPARTEX 853459 BLACK NYLON 66 CABLE TIES DIAM 48X200 PK100
CABLE TIE BLACK 9 X 710MM PACK OF 100
CTIE C20036RED 200 X 3.6MM RED CABLE TIES PACK OF 100
HELLERMANN T50I-NB3P 4.6X300 BLACK CABLE TIE PK 100
3.6 X 200 CABLE TIE BLACK PK 100
SPARTEX 853460 BLACK NYLON 66 CABLE TIES DIAM 48X300 PK100
SPARTEX 853445 WHITE NYLON CABLE TIES 6.6 DIAM 25X160 PK100
CTIE C20036BLUE 200 X 3.6MM BLUE CABLE TIES PACK OF 100
3.6 X 140 CABLE TIE C14036 ORANGE PACK OF 100
4.8 X 370 CABLE TIE C37048 ORANGE PACK OF 100
4.8 X 300 CABLE TIE C30048 GREEN PACK OF 100
CABLE TIE NATURAL 4.8 X 200MM PACK OF 100