References
C Tie:CTIE 480X13 BLK 100
Rubix:2514968
Manufacturer :C48013B
Product details : CABLE TIE BLACK 13 X 480MM PACK OF 100
Manufactured from nylon PA66, resistant to most oils, grease, petrol and detergents. Working temperature -40 to +85°C. UL approved, available in natural and black, supplied in packs of 100.
Technical specifications
Attributes
| Length | 480 mm |
|---|---|
| Width | 13 mm |
| Type | cable tie black 13 x 480mm pack of 100 |
Show UNSPSC/ECL@SS
£ 46.13 excl. VAT
/ Each
£ 55.36 incl. VAT
- In stock: Next day delivery
Length
480 mm
Width
Type
cable tie black 13 x 480mm pack of 100

