Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Bolts
(5,037)
Nuts
(692)
Washers
(1,024)
Threaded rods, stud bolts, helicoils and spacers
(315)
Screws
(7,997)
Fastening and fixing products
(168)
Pins, keys and bushes
(46)
Hook and eye products
(1)
Rivet dowel clamps
(220)
Nails and staples
(46)
Metal wires and cables
(1)
Assortment of fasteners
(76)
Fastening products
(225)
See Fasteners
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Fasteners
Fastening products
Ties
Cable tie/binding tape
ENGEX 656004 201MM X 4.6MM S316 STAINLESS STEEL TIE PACK OF 100
ENGEX 656004 201MM X 4.6MM S316 STAINLESS STEEL TIE PACK OF 100
Cable Ties
References
engex:
656004
rubix:
229A9613
Technical specifications
Length
200
mm
Material/finishing
steel
See all Specifications
Product details
Technical specifications
Product details : ENGEX 656004 201MM X 4.6MM S316 STAINLESS STEEL TIE PACK OF 100
Excellent resistance to aggressive oils, chemicals and solvents
Self-locking design for fast installation
UL approved
Technical specifications
Attributes
Length
200
mm
Material/finishing
steel
Width
4.6
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
36.79
excl. VAT
/
Each
£
44.15
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
4.8 X 120 CABLE TIE C12048B BLACK PACK OF 100
9 X 530 CABLE TIE NATURAL PK 100
4.8 X 390 CABLE TIE BLUE DETECTABLE FOOD GRADE PK 100
SPARTEX 853450 WHITE NYLON CABLE TIES 6.6 DIAM 48X200 PK100
CABLE TIE 9 X 710MM NATURAL C71090 PACK OF 100
CABLE TIE BLACK 13 X 1030MM PACK OF 100
HELLERMAN MCT50R-NL3P CABLE TIES 200 X 4.6MM BLUE 50R NL3P PACK OF 100
SPARTEX 853455 BLACK NYLON 66 CABLE TIES DIAM 25X200 PK100
SPARTEX 853445 WHITE NYLON CABLE TIES 6.6 DIAM 25X160 PK100
7.6 X 370 RELEASEABLE CABLE TIE BLACK PK 100
4.6 X 200 CABLE TIE BLUE DETECTABLE FOOD GRADE PK 100
CABLE TIE BLACK 2.5 X 160MM PACK OF 100
CABLE TIE NATURAL 9 X 780MM PACK OF 100
4.8 X 120 CABLE TIE NATURAL PACK OF 100
HELLERMAN UB150B-B CTIE 150 X 3.5 BLACK PK100