References
C Tie:CTIE 430X4.8 NAT 100
Rubix:2514949
Manufacturer :C43048
Product details : CABLE TIE 4.8 X 430MM NATURAL C43048 PACK OF 100
Technical specifications
Attributes
| Length | 430 mm |
|---|---|
| Width | 4.8 mm |
| Type | cable tie 4.8 x 430mm natural c43048 pack of 100 |
Show UNSPSC/ECL@SS
£ 8.33 excl. VAT
/ Each
£ 10.00 incl. VAT
- In stock: Next day delivery
Length
Width
Type
cable tie 4.8 x 430mm natural c43048 pack of 100

