References
Draper:80902
Rubix:390A4583
Manufacturer :80902
Product details : DRAPER 80902 DIRECT COIL 26MM
26mm Direct Coil for use with Draper 80808 Induction Heating Tool Kit
Technical specifications
Attributes
| Type | draper 80902 direct coil 26mm |
|---|---|
| Diameter | 26 mm |
Show UNSPSC/ECL@SS
£ 56.43 excl. VAT
/ Each
£ 67.72 incl. VAT
- Delivery usually within ( 7 ) days

