References
Draper:83162
Rubix:382A7742
Manufacturer :83162
EAN:5010559831623
Product details : DRAPER 83162 20MM DIRECT COIL
20mm Direct Coil for use with Draper 80808 Induction Heating Tool Kit
Technical specifications
Attributes
| Type | draper 83162 20mm direct coil |
|---|---|
| Diameter | 20 mm |
Show UNSPSC/ECL@SS
£ 39.06 excl. VAT
/ Each
£ 46.87 incl. VAT
- Delivery usually within ( 7 ) days

