References
Facom:U.53E14
Rubix:1239617
EAN:3148510703619



Product details : FACOM THREADED TIP U.53E14
U.53E - threaded bits
Technical specifications
Attributes
| Logistic Weight | 76 g |
|---|---|
| Packaged dimensions (D x W x H) | 50x30x30 mm |
| Package weight | 76 g |
| Material/finishing | Steel |
| Length | 48.5 mm |
| Type | threaded end |
| Diameter | 14 mm |
Show UNSPSC/ECL@SS
£ 11.63 excl. VAT
/ Each
£ 13.96 incl. VAT
- Delivery usually within ( 14 ) days
