References
Draper:83166
Rubix:382A7746
Manufacturer :83166
EAN:5010559831661
Product details : DRAPER 83166 45MM DIRECT COIL (NP)
45mm Direct Coil for use with Draper 80808 Induction Heating Tool Kit
Technical specifications
Attributes
| Type | draper 83166 45mm direct coil (np) |
|---|---|
| Diameter | 45 mm |
Show UNSPSC/ECL@SS
£ 59.00 excl. VAT
/ Each
£ 70.80 incl. VAT
- Delivery usually within ( 7 ) days

