References
Draper:90737
Rubix:382A8645
Manufacturer :90737
EAN:5010559907373


Technical specifications
| Length | 300 mm |
|---|---|
| Width | 4.8 mm |
| Type | draper 90737 multicolour cable tie 650pc |
Product details : DRAPER 90737 MULTICOLOUR CABLE TIE 650PC
Robust and hardy cable ties ideal for use in the home, garage and workshop etc. Packed in a robust plastic tube.
Technical specifications
Attributes
| Length | 300 mm |
|---|---|
| Width | 4.8 mm |
| Type | draper 90737 multicolour cable tie 650pc |
| Material/finishing | Nylon |
Show UNSPSC/ECL@SS
£ 11.84 excl. VAT
/ Each
£ 14.21 incl. VAT
- Delivery usually within ( 7 ) days