Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Bolts
(5,037)
Nuts
(692)
Washers
(1,024)
Threaded rods, stud bolts, helicoils and spacers
(315)
Screws
(7,997)
Fastening and fixing products
(168)
Pins, keys and bushes
(46)
Hook and eye products
(1)
Rivet dowel clamps
(220)
Nails and staples
(46)
Metal wires and cables
(1)
Assortment of fasteners
(76)
Fastening products
(225)
See Fasteners
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Fasteners
Fastening products
Ties
Cable tie/binding tape
CABLE TIE BLACK 9 X 710MM PACK OF 100
CABLE TIE BLACK 9 X 710MM PACK OF 100
Cable Tie
References
rubix-uk:
CTIE 710X9 BLK 100
rubix:
2514972
manufacturer :
C71090B
Technical specifications
Length
710
mm
See all Specifications
Product details
Technical specifications
Product details : CABLE TIE BLACK 9 X 710MM PACK OF 100
Manufactured from nylon PA66, resistant to most oils, grease, petrol and detergents. Working temperature -40 to +85°C. UL approved, available in natural and black, supplied in packs of 100.
Technical specifications
Attributes
Length
710
mm
Width
9
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
37.94
excl. VAT
/
Each
£
45.53
incl. VAT
Usually arrives within 14 working days
Select variants (22)
Add to cart
Check our products from related categories
HELLERMANN CTIE 270X4.6BLKPK100 UB270C-B
HELLERMAN T50R 200 X 4.4 GREEN CABLE TIE PACK = 100
2.5 X 100 CABLE TIE C10025 YELLOW PACK OF 100
4.8 X 120 CABLE TIE C12048B BLACK PACK OF 100
CABLE TIE 4.8 X 370MM BLACK C37048-B PACK OF 100
7.6 X 300 CABLE TIE NATURAL PACK OF 100
CABLE TIE MOUNT SELF ADHESIVE 20 X 20 NATURAL NB12X100 PACK OF 100
SPARTEX 853454 BLACK NYLON 66 CABLE TIES DIAM 25X160 PK100
HELLERMANN T50R-NR3P T50R.NR3P 4.6X200MM RED CABLE TIES PK100
CABLE TIE BLACK 7.6 X 370MM PACK OF 100
SPARTEX 853455 BLACK NYLON 66 CABLE TIES DIAM 25X200 PK100
3M SCOTCHFLEX CABLE TIE FS 500 DW-C BLACK 500 MM X 7.5 MM
CTIE C20036GREEN 200 X 3.6MM GREEN CABLE TIES PACK OF 100
CABLE TIE NATURAL 4.8 X 160MM PACK OF 100
HELLERMANN CTIE 530X8.9BLKPK25 T150M-NB1P