METAL CONTENT TIE 380X4.7 MM, PA66MP, BLUE (PK 100)
Hellermanntyton Cable Ties
See technical informationSee documentsReferences
Hellermanntyton:MCT50LNL3P
Rubix:80248415







Technical specifications
| Length | 390 mm |
|---|---|
| Width | 4.6 mm |
| Type | metal content tie 380x4.7 mm, pa66mp, blue (pk 100) |
Documents
Product details : METAL CONTENT TIE 380X4.7 MM, PA66MP, BLUE (PK 100)
The Metal Content Tie is a cable tie specifically designed for use in the food and pharmaceutical processing industries. A unique manufacturing process, involving the inclusion of a metallic pigment, enables even small 'cut-off' sections of the tie to be detected by standard metal-detecting equipment. Ideally suited for the installation of cabling in and around the manufacturing process.
Applications
Total metal dispersion throughout the tie
Can support quality assurance in the production of food stuffs, for example HACCP
Blue colour for easy visual detection
Greatly reduces risk of contamination
Magnetic detectable (detection level depending on specific application and equipment)
Can support quality assurance in the production of food stuffs, for example HACCP
Blue colour for easy visual detection
Greatly reduces risk of contamination
Magnetic detectable (detection level depending on specific application and equipment)
Technical specifications
Attributes
| Length | 390 mm |
|---|---|
| Width | 4.6 mm |
| Type | metal content tie 380x4.7 mm, pa66mp, blue (pk 100) |
| Material/finishing | Polyamide |
Show UNSPSC/ECL@SS
£ 37.69 excl. VAT
/ Each
£ 45.23 incl. VAT
- In stock: Next day delivery