HELLERMANN T50R-NR3P T50R.NR3P 4.6X200MM RED CABLE TIES PK100
Hellermanntyton Cable Ties
See technical informationSee documentsReferences
Hellermanntyton:T50RNR3P
Rubix:80977136





Technical specifications
| Length | 200 mm |
|---|---|
| Width | 4.6 mm |
| Type | hellermann t50r-nr3p t50r.nr3p 4.6x200mm red cable ties pk100 |
Documents
Product details : HELLERMANN T50R-NR3P T50R.NR3P 4.6X200MM RED CABLE TIES PK100
Coloured T series cable ties are ideally suited for marking purpose . They can be used to secure or identify kind of bundles at the same time
Applications
Available in a wide range of materials and sizes
High tensile strength with very low insertion force
Only high quality plastic is used meeting recycling targets
Inside serrated cable ties for a strong hold onto bundles
Ergonomic bent tail offers quick and simple installation
Easy application either manually or with an application tool
High tensile strength with very low insertion force
Only high quality plastic is used meeting recycling targets
Inside serrated cable ties for a strong hold onto bundles
Ergonomic bent tail offers quick and simple installation
Easy application either manually or with an application tool
Technical specifications
Attributes
| Length | 200 mm |
|---|---|
| Width | 4.6 mm |
| Type | hellermann t50r-nr3p t50r.nr3p 4.6x200mm red cable ties pk100 |
| Material/finishing | Polyamide |
Show UNSPSC/ECL@SS
£ 5.57 excl. VAT
/ Each
£ 6.68 incl. VAT
- Usually arrives within 14 working days