SPARTEX 853459 BLACK NYLON 66 CABLE TIES DIAM 48X200 PK100
Nylon collar 6.6 black
See technical informationSee documentsReferences
Spartex:853459
Rubix:241A7583
EAN:3660338095634

Documents
Product details : SPARTEX 853459 BLACK NYLON 66 CABLE TIES DIAM 48X200 PK100
Nylon collar, quality 6.6.
Packed in packs of 100.
Packed in packs of 100.
Technical specifications
Attributes
| Length | 200 mm |
|---|---|
| Width | 4.8 mm |
| Type | fastener |
| Material/finishing | nylon |
Show UNSPSC/ECL@SS
£ 2.47 excl. VAT
/ Each
£ 2.96 incl. VAT
- In stock: Next day delivery
