FUSION LAMPS ED300110 300W 110V R7S LINEAR T/H 118MM (L)118 MM X (DIA)
Linear Lamp
See technical informationReferences
Fusion Lamps:ED300110
Rubix:234A7403

Product details : FUSION LAMPS ED300110 300W 110V R7S LINEAR T/H 118MM (L)118 MM X (DIA)
300W 110V R7s Linear T/H 118mm (L)118 mm x (Dia)11 mm
Technical specifications
Attributes
| Luminance | 5000 lm |
|---|---|
| Power | 300 W |
| Colour | white |
| Voltage | 110 V |
Show UNSPSC/ECL@SS
- Delivery usually within ( 3 ) days
