References
Draper Expert:31101
Rubix:390A3982
Manufacturer :31101
Product details : DRAPER EXPERT 31101 RECHARGEABLE INSPECTION LIGHT 5W 600 LUMENS
This durable inspection light provides a wide angle of illumination and features a long-distance torch beam for added versatility. It includes a 180° swivel stand for adjusting the beam direction, as well as strong magnets on the back and base, and an integrated hook for hands-free use. There are two brightness settings on the inspection light - low and high, producing a maximum of 600 Lumens. The spotlight produces a bright beam, capable of reaching 36m. Powered by a rechargeable lithium-ion battery, it comes with a USB port for easy charging using the provided USB-C cable. Alternatively, it can be charged via the magnetic charging station, which can be installed (fixings not included). Additionally, it has an LED indicator to show battery capacity and charging status. The light is made of robust plastic, capable of withstanding a 2m drop, and is also water-resistant.
Technical specifications
Attributes
| Luminance | 600 lm |
|---|
Show UNSPSC/ECL@SS
£ 57.93 excl. VAT
/ Each
£ 69.52 incl. VAT
- Delivery usually within ( 7 ) days


