FUSION LAMPS EDLEDTUBE/G2FT 9W 2FT LED TUBE GLASS COOL WHITE (L)600 MM
LED Fluorescent Tube
See technical informationSee documentsReferences
Fusion Lamps:EDLEDTUBE/G2FT
Rubix:234A7441

Documents
Product details : FUSION LAMPS EDLEDTUBE/G2FT 9W 2FT LED TUBE GLASS COOL WHITE (L)600 MM
9W 2ft LED Tube Glass Cool White (L)600 mm x (Dia)28 mm
Technical specifications
Attributes
| Luminance | 900 lm |
|---|---|
| Power | 9 W |
| Colour | white |
| Voltage | 180-265 V |
Show UNSPSC/ECL@SS
£ 6.76 excl. VAT
/ Each
£ 8.11 incl. VAT
- Delivery usually within ( 3 ) days
