FUSION LAMPS EDF4/835 4W T5 6 INCH WHITE TUBE 3500K (L)150 MM X (DIA)1
Miniature Fluorescent Tube
See technical informationReferences
Fusion Lamps:EDF4/835
Rubix:234A7381

Product details : FUSION LAMPS EDF4/835 4W T5 6 INCH WHITE TUBE 3500K (L)150 MM X (DIA)1
4W T5 6 Inch White Tube 3500K (L)150 mm x (Dia)16 mm
Technical specifications
Attributes
| Luminance | 160 lm |
|---|---|
| Power | 4 W |
| Colour | white |
Show UNSPSC/ECL@SS
£ 3.29 excl. VAT
/ Each
£ 3.95 incl. VAT
- Delivery usually within ( 3 ) days
