• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,402)
  • Mechanical Power Transmission(110,878)
  • Fluid Transmission & Flow Technology(101,373)
  • Tools & Metrology(33,143)
  • Protection, Safety & Hygiene(55,528)
  • Equipment(10,027)
  • Fasteners, Adhesives & Tapes(17,689)
  • Maintenance & Repairs(5,541)
  • Welding(1,007)
  • New Products
  • Lubricants(933)
  • Paints and Fittings(417)
  • Brushes(386)
  • Cleaning(11)
  • Miscellaneous maintenance(302)
  • Electrics, electronics and lighting(3,492)
See Maintenance & Repairs
  • Electrics and lighting(3,062)
See Electrics, electronics and lighting
  1. Rubix Categories
  2. Maintenance & Repairs
  3. Electrics, electronics and lighting
  4. Electrics and lighting
  5. Lighting
  6. LED Lamp
  7. TAMLITE XCSBT210NW STEEL XCITE 2FT 10W LED BATTEN (L)600 MM X (W)55 MM

TAMLITE XCSBT210NW STEEL XCITE 2FT 10W LED BATTEN (L)600 MM X (W)55 MM

Xcite

See technical informationSee documents

References

Tamlite:XCSBT210NW
Rubix:234A6443
brand logo
brand logo

Documents

Product details : TAMLITE XCSBT210NW STEEL XCITE 2FT 10W LED BATTEN (L)600 MM X (W)55 MM


Steel Xcite 2FT 10W Led Batten (L)600 mm x (W)55 mm x (D)58 mm

Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 34.25 excl. VAT
/ Each
£ 41.10 incl. VAT
  • Delivery usually within ( 3 ) days

Check our products from related categories

DRAPER 11758 7W COB LED RECHARGEABLE INSPECTION LAMPSPARTEX 880952 30 W LED SPOTLIGHT MOVEMENT DETECTORFUSION 2 PIN 18W LAMP EDD18/84FUSION LUMINAIRES DL4WLEDWW225 4W 225MM LED LINK LIGHT WW (L)225 MM XFUSION LAMPS CRLED/G45/ES/DIM 5W ES LED DIMMABLE GOLF BALL (CTR (L)73DRAPER 11856 3W INSPECTION LIGHTDRAPER 03195 2X10W 2200LM TRIPOD SITELIGHTFUSION LAMPS EDOVEN15SES 15W SES 300DEG. OVEN LAMP (L)55 MM X (DIA)25FUSION LAMPS EDTE26/84 26W GX24-Q3 4P TRIPLE COMPACT 400 (L)138 MM X (FUSION LUMINAIRES DL13WLED 13W 849MM LED LINK LIGHT CW (L)849 MM X (H)FUSION LAMPS ED70SONT/HO 70W ES TUBULAR SON HIGH OUTPUT (L)156 MM X (DDRAPER 11761 7W.COB RECHAR.LED INSP LAMPROEBUCK 898376 LED RECHARGEABLE SPOTLIGHT 5 500LMFUSION LAMPS EDM47ESL 16W 12V G4 CAPSULE (L)32 MM X (DIA)8FUSION LUMINAIRES FE3MB 6W LED MAINT EMERG BULKHEAD 6500K C/W LE (H)10
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap