ROEBUCK 898373 LED RECHARGEABLE SPOTLIGHT 1500LM

SPOTLIGHT

See technical informationSee documents

References

Roebuck:898373
Rubix:369A7429
Manufacturer :898373
EAN:3660338521089
brand logo

Technical specifications

Luminance1500 lm
See all Specifications

Documents

Product details : ROEBUCK 898373 LED RECHARGEABLE SPOTLIGHT 1500LM


Accessories are not included with this product. You can find all available accessories in the datasheet and among the complementary products on our webshop.
Led Type LED COB
Lighting Power 150 lm - 375 lm - 750 lm - 1125 lm - 1500 lm
CRI: 80 CRI+, CCT 6500K
Battery Li-ion battery 3.7V 5200mAh
PowerBank USB OUTPUT Max 5V2A
Running Time 25h - 12h - 6h - 4h - 3h
Charging time 3,5 h
Standards and certifications CE, UKCA, IP65, IK07

Technical specifications


Attributes
Luminance1500 lm
Voltage3.7 V
  • In stock: Next day delivery