TAMLITE XCMF10WDLP XCITE MICROFLOOD 10W LED WHITE6000K (H)90 MM X (W)1
Miniflood Light
See technical informationSee documentsReferences
Tamlite:XCMF10WDLP
Rubix:234A6523

Documents
Product details : TAMLITE XCMF10WDLP XCITE MICROFLOOD 10W LED WHITE6000K (H)90 MM X (W)1
Xcite Microflood 10W LED White 6000K (H)90 mm x (W)130 mm x (D)35 mm
Technical specifications
Attributes
| Luminance | 600 lm |
|---|---|
| Power | 10 W |
Show UNSPSC/ECL@SS
£ 34.42 excl. VAT
/ Each
£ 41.30 incl. VAT
- Delivery usually within ( 3 ) days
