FUSION LAMPS EDOVEN40SES 40W SES 300DEG OVEN LAMP (L)76 MM X (DIA)45 M
Oven Lamp
See technical informationReferences
Fusion Lamps:EDOVEN40SES
Rubix:234A7341

Product details : FUSION LAMPS EDOVEN40SES 40W SES 300DEG OVEN LAMP (L)76 MM X (DIA)45 M
40W SES 300Deg Oven Lamp (L)76 mm x (Dia)45 mm
Technical specifications
Attributes
| Luminance | 380 lm |
|---|---|
| Power | 40 W |
| Colour | white |
| Voltage | 230 V |
Show UNSPSC/ECL@SS
£ 6.06 excl. VAT
/ Each
£ 7.27 incl. VAT
- Delivery usually within ( 3 ) days
