References
Draper:90081
Rubix:212A2523
Manufacturer :90081

Product details : DRAPER 90081 LED RECHARGEABLE SPOTLIGHT 5W 360LM
LED torch with high, low and strobe light settings. Charged via a micro USB cable and fitted with a standard USB output socket for powering/charging items such as mobile phones. Manufactured from shock resistant plastic and fitted with a variable position handle, swivel base and back box for cable storage. Supplied with a micro USB to USB cable.
Technical specifications
Attributes
| Luminance | 360 lm |
|---|---|
| Power | 5 W |
| Colour | blue |
| Voltage | 3.7 V |
| Model | rled5 |
Show UNSPSC/ECL@SS
£ 31.50 excl. VAT
/ Each
£ 37.80 incl. VAT
- Delivery usually within ( 7 ) days
