MCG PL22-240W LED INDICATOR LAMP 240V AC WHITE (L)51 MM X (DIA)3
PL22 Series
See technical informationReferences
MCG Industrial:PL22-240W
Rubix:234A8303
Product details : MCG PL22-240W LED INDICATOR LAMP 240V AC WHITE (L)51 MM X (DIA)3
Led Indicator Lamp 240V Ac White (L)51 mm x (Dia)30 mm
Technical specifications
Attributes
| Colour | black |
|---|---|
| Voltage | 230 V |
Show UNSPSC/ECL@SS
£ 2.35 excl. VAT
/ Each
£ 2.82 incl. VAT
- Delivery usually within ( 3 ) days

