FUSION LAMPS ED400SONT/HO 400W GES TUBULAR SON HIGH OUTPUT (L)278 MM X
Tubular Lamp
See technical informationReferences
Fusion Lamps:ED400SONT/HO
Rubix:234A7375

Product details : FUSION LAMPS ED400SONT/HO 400W GES TUBULAR SON HIGH OUTPUT (L)278 MM X
400W GES Tubular SON High Output (L)278 mm x (Dia)46 mm
Technical specifications
Attributes
| Luminance | 56700 lm |
|---|---|
| Power | 400 W |
| Colour | yellow |
Show UNSPSC/ECL@SS
£ 42.32 excl. VAT
/ Each
£ 50.78 incl. VAT
- Delivery usually within ( 3 ) days
