References
Fusion Lamps:EDM47ESL
Rubix:234A7400

Product details : FUSION LAMPS EDM47ESL 16W 12V G4 CAPSULE (L)32 MM X (DIA)8
Fusion 16W 12V G4 Capsule (L)32 mm x (Dia)8 mm
Technical specifications
Attributes
| Luminance | 208 lm |
|---|---|
| Power | 16 W |
| Colour | colourless |
| Voltage | 12 V |
Show UNSPSC/ECL@SS
- Delivery usually within ( 3 ) days
