References
Draper:30644
Rubix:382A0662
Manufacturer :30644
EAN:5059482004612



Product details : DRAPER 30644 FLUX CORED MIG WIRE 0.8MMX450G
Made from mild steel. Flux cored 0.8mm gasless wire supplied as a 450g spool. Low alloy self-shielding wire. Suitable for use with most MIG welders.
Technical specifications
Attributes
| Diameter | 0.8 mm |
|---|---|
| Packaging | 0.45 kg |
| Material | mild steel |
| Type | flux cored gasless mig welding wire (low alloy self-shielding) |
Show UNSPSC/ECL@SS
£ 9.94 excl. VAT
/ Each
£ 11.93 incl. VAT
- Delivery usually within ( 7 ) days
