SPARTEX SSTRKIT14CBK 600MM5 DRAW 4X100&1X150MM-960.1270.675 L/GREY FRA
Drawer
See technical informationReferences
Spartex:UK-SSTRKIT14CBK
Rubix:225A0627
Manufacturer :SSTRKIT14CBK
Product details : SPARTEX SSTRKIT14CBK 600MM5 DRAW 4X100&1X150MM-960.1270.675 L/GREY FRA
Our range of Trolley Kits offer perfect mobile storage stations for industrial workshops, manufacturing areas or within the workplace. This robust trolley range is made from an all steel construction and is built to last, and features various trolley cabinets to suit the users storage configurations.
Technical specifications
Attributes
| Width | 1270 mm |
|---|---|
| Depth | 675 mm |
| Height | 960 mm |
Show UNSPSC/ECL@SS
£ 1,831.24 excl. VAT
/ Each
£ 2,197.49 incl. VAT
- Delivery usually within ( 16 ) days

