ROEBUCK 7 DRAWER ROLLER CABINET 865487


7 Drawer Roller Cabinet

References
roebuck:865487
rubix:209A7621
ean:3660338197932
GISS 7T PREMIUMCART 7 DRAWERS
brand logo
Technical specifications
Number of drawers7
ColourGrey
Permissible load900 kg
See all Specifications

Product details : ROEBUCK 7 DRAWER ROLLER CABINET 865487



• Dimensions (mm): 721 x 494 x 1010 .
• Tray with non-slip ribbed rubber layer, 3 mm thickness .
• Fibre-filled nylon handle for high strength.
• Wheels made of steel, width 125 mm, with rubber shrouding, width 32.
• 2 fixed casters, 1 single directional caster and 1 full-brake directional caster.
• 100% drawer opening.
• Permissible load per drawer: 30kg .
• Mobility Load Capacity: 500kg .
• Static Load Capacity: 900kg .
• Central locking by key lock.
• Anti-tilt safety system.
• 7 drawers: - 3 Drawers 540 x 410 x 64 mm . - 3 Drawers 540 x 410 x 104 mm . - 1 Drawer 540 x 410 x 188 mm .
• Weight (kg): 72.5 .
• Colour RAL 9007
Perfect for storing tools and moving them when needed

Strengths

Anti-tilt safety system

Applications

These tool trolleys are perfect for use in workshops, warehouses and general maintenance

Technical specifications


Attributes
Number of drawers7
ColourGrey
Permissible load900 kg
Width721 mm
Depth494 mm
Height1010 mm
Show UNSPSC/ECL@SS
£ 812.83 excl. VAT
/ Each
£ 975.40 incl. VAT
  • In stock: Next day delivery