INA BK0509-B DRAWN CUP NEEDLE ROLLER BEARING CLOSED END
Drawn cup needle roller bearing closed end
See technical informationReferences
INA:BK0509-B
Rubix:238A1186
Manufacturer :0011975680000
EAN:4012802448603

Product details : INA BK0509-B DRAWN CUP NEEDLE ROLLER BEARING CLOSED END
Drawn cup needle roller bearings with closed end BK, to DIN 618/ISO 3245
Strengths
Operating temperature up to + 140 °C.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 9x9x9 mm |
|---|---|
| Logistic Weight | 2 g |
| Inner diameter | 5 mm |
| Outer diameter | 9 mm |
| Width | 9 mm |
| Sealing | open |
| Reference speed | 32000 rpm |
| Basic dynamic load, radial - Cr | 2400 N |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 3.33 excl. VAT
/ Each
£ 4.00 incl. VAT
- Delivery usually within ( 7 ) days
