NTN BK2216 NEEDLE ROLLER BEARING
NTN - Needle Roller Bearing - BK2216
See technical informationSee documentsReferences
NTN:BK2216
Rubix:205A1830
EAN:4547359027525



Documents
Product details : NTN BK2216 NEEDLE ROLLER BEARING
Needle roller bearing, drawn cup, closed end
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 28x28x16 mm |
|---|---|
| Logistic Weight | 29 g |
| Inner diameter | 22 mm |
| Outer diameter | 28 mm |
| Width | 16 mm |
| Sealing | open |
| Material | steel |
| Basic dynamic load, radial - Cr | 13600 N |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 3.18 excl. VAT
/ Each
£ 3.82 incl. VAT
- Usually arrives within 14 working days
