NTN BK4020 NEEDLE ROLLER BEARING
NTN - Needle Roller Bearing - BK4020
See technical informationSee documentsReferences
NTN:BK4020
Rubix:205A1842
EAN:4547359027709



Documents
Product details : NTN BK4020 NEEDLE ROLLER BEARING
Needle roller bearing, drawn cup, closed end
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 47x47x20 mm |
|---|---|
| Logistic Weight | 71 g |
| Inner diameter | 40 mm |
| Outer diameter | 47 mm |
| Width | 20 mm |
| Sealing | open |
| Material | steel |
| Basic dynamic load, radial - Cr | 25900 N |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 4.76 excl. VAT
/ Each
£ 5.71 incl. VAT
- Delivery usually within ( 3 ) days
