Drawn cup needle roller bearing closed end
Inner diameter | 16 mm |
---|---|
Outer diameter | 22 mm |
Width | 16 mm |
Logistics dimensions (L x W x H) | 16x22x22 mm |
---|---|
Logistic Weight | 18 g |
Inner diameter | 16 mm |
Outer diameter | 22 mm |
Width | 16 mm |
Sealing | Open |
Bearing Clearance | CN |
Series | BK..-A |
Material | Steel |
Cage | Steel |
Reference speed | 10600 rpm |
Limit speed | 15600 rpm |
Basic static load, radial - C0r | 15300 N |
Basic dynamic load, radial - Cr | 10900 N |
Usually arrives within 14 working days