INA BK1816-A DRAWN CUP NEEDLE ROLLER BEARING CLOSED END
Drawn cup needle roller bearing closed end
See technical informationReferences
INA:BK1816-A
Rubix:103A3660
Manufacturer :0001770400000
EAN:4012802424928

Product details : INA BK1816-A DRAWN CUP NEEDLE ROLLER BEARING CLOSED END
Strengths
Operating temperature up to + 140 °C.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 16x24x24 mm |
|---|---|
| Logistic Weight | 20 g |
| Inner diameter | 18 mm |
| Outer diameter | 24 mm |
| Width | 16 mm |
| Sealing | open |
| Reference speed | 9600 rpm |
| Basic dynamic load, radial - Cr | 11600 N |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 20.10 excl. VAT
/ Each
£ 24.12 incl. VAT
- Delivery usually within ( 7 ) days
