Drawn cup needle roller bearing closed end
Inner diameter | 12 mm |
---|---|
Outer diameter | 16 mm |
Width | 10 mm |
Logistics dimensions (L x W x H) | 10x16x16 mm |
---|---|
Logistic Weight | 5 g |
Inner diameter | 12 mm |
Outer diameter | 16 mm |
Width | 10 mm |
Sealing | Open |
Bearing Clearance | CN |
Series | BK..-B |
Cage | Steel |
Reference speed | 14800 rpm |
Limit speed | 20700 rpm |
Basic static load, radial - C0r | 6200 N |
Basic dynamic load, radial - Cr | 4950 N |
In stock: Next day delivery