NTN BK2526 NEEDLE ROLLER BEARING
NTN - Needle Roller Bearing - BK2526
See technical informationSee documentsReferences
NTN:BK2526
Rubix:205A1835
EAN:4547359027587



Documents
Product details : NTN BK2526 NEEDLE ROLLER BEARING
Needle roller bearing, drawn cup, closed end
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 32x32x26 mm |
|---|---|
| Logistic Weight | 54 g |
| Inner diameter | 25 mm |
| Outer diameter | 32 mm |
| Width | 26 mm |
| Sealing | open |
| Material | steel |
| Basic dynamic load, radial - Cr | 26400 N |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 3.48 excl. VAT
/ Each
£ 4.18 incl. VAT
- Delivery usually within ( 3 ) days
