INA BK0808-B DRAWN CUP NEEDLE ROLLER BEARING CLOSED END
Drawn cup needle roller bearing closed end
See technical informationReferences
INA:BK0808-B
Rubix:238A3870
Manufacturer :0011976490000
EAN:4054368729475

Product details : INA BK0808-B DRAWN CUP NEEDLE ROLLER BEARING CLOSED END
Drawn cup needle roller bearings with closed end BK, to DIN 618/ISO 3245
Strengths
Operating temperature up to + 140 °C.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 8x12x12 mm |
|---|---|
| Logistic Weight | 3 g |
| Inner diameter | 8 mm |
| Outer diameter | 12 mm |
| Width | 8 mm |
| Sealing | open |
| Reference speed | 21800 rpm |
| Basic dynamic load, radial - Cr | 2750 N |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 3.03 excl. VAT
/ Each
£ 3.64 incl. VAT
- Delivery usually within ( 7 ) days
