INA BK1622-ZW-A DRAWN CUP NEEDLE ROLLER BEARING CLOSED END
Drawn cup needle roller bearing closed end
See technical informationReferences
INA:BK1622-ZW-A
Rubix:238A1084
Manufacturer :0001954130000
EAN:4012802463613

Product details : INA BK1622-ZW-A DRAWN CUP NEEDLE ROLLER BEARING CLOSED END
Drawn cup needle roller bearings with closed end BK, to DIN 618/ISO 3245
Strengths
Operating temperature up to + 140 °C.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 22x22x22 mm |
|---|---|
| Logistic Weight | 24 g |
| Inner diameter | 16 mm |
| Outer diameter | 22 mm |
| Width | 22 mm |
| Sealing | open |
| Reference speed | 10700 rpm |
| Basic dynamic load, radial - Cr | 13100 N |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 14.48 excl. VAT
/ Each
£ 17.38 incl. VAT
- Delivery usually within ( 7 ) days
