NTN - Needle Roller Bearing - BK2016
Inner diameter | 20 mm |
---|---|
Outer diameter | 26 mm |
Width | 16 mm |
Logistics dimensions (L x W x H) | 26x26x16 mm |
---|---|
Logistic Weight | 27 g |
Inner diameter | 20 mm |
Outer diameter | 26 mm |
Width | 16 mm |
Sealing | open |
Bearing Clearance | cn |
Series | hk |
Material | steel |
Cage | steel |
Basic static load, radial - C0r | 20100 N |
Basic dynamic load, radial - Cr | 13000 N |
Usually arrives within 14 working days