NTN BK0509 NEEDLE ROLLER BEARING
NTN - Needle Roller Bearing - BK0509
See technical informationSee documentsReferences
NTN:BK0509
Rubix:205A1804
EAN:4547359027150



Documents
Product details : NTN BK0509 NEEDLE ROLLER BEARING
Needle roller bearing, drawn cup, closed end
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 9x9x9 mm |
|---|---|
| Logistic Weight | 7 g |
| Inner diameter | 5 mm |
| Outer diameter | 9 mm |
| Width | 9 mm |
| Sealing | open |
| Material | steel |
| Basic dynamic load, radial - Cr | 2640 N |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 1.71 excl. VAT
/ Each
£ 2.05 incl. VAT
- Delivery usually within ( 3 ) days
