INA BK3026 DRAWN CUP NEEDLE ROLLER BEARING CLOSED END
Drawn cup needle roller bearing closed end
See technical informationReferences
INA:BK3026
Rubix:133A9541
Manufacturer :0001771990000
EAN:4047643175838

Product details : INA BK3026 DRAWN CUP NEEDLE ROLLER BEARING CLOSED END
Drawn cup needle roller bearings with closed end BK, to DIN 618/ISO 3245
Strengths
Operating temperature up to + 140 °C.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 26x37x37 mm |
|---|---|
| Logistic Weight | 58 g |
| Inner diameter | 30 mm |
| Outer diameter | 37 mm |
| Width | 26 mm |
| Sealing | open |
| Material | steel |
| Reference speed | 5900 rpm |
| Basic dynamic load, radial - Cr | 28000 N |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 24.28 excl. VAT
/ Each
£ 29.14 incl. VAT
- Delivery usually within ( 7 ) days
