References
NTN:1R40X48X40
Rubix:204A4490
EAN:4547359252491

Documents
Product details : NTN 1R40X48X40 NEEDLE ROLLER BEARING
Needle roller bearing with inner race
Inner race NTN
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 48x48x40 mm |
|---|---|
| Logistic Weight | 186 g |
| Inner diameter | 40 mm |
| Outer diameter | 48 mm |
| Width | 40 mm |
| Series | ir |
| Material | steel |
| Sealing | open |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 10.34 excl. VAT
/ Each
£ 12.41 incl. VAT
- Delivery usually within ( 3 ) days
