INA NK105/26-XL NEEDLE ROLLER BEARINGS NK LIGHT SERIES
Needle roller bearing
See technical informationReferences
Superseded Ref:NK105/26
INA:NK105/26-XL
Rubix:238A1307
Manufacturer :0507548580000
EAN:4047643204521

Product details : INA NK105/26-XL NEEDLE ROLLER BEARINGS NK LIGHT SERIES
Needle roller bearings NK, light series
Strengths
Reduced radial volume. X-Life series (XL), optimized bearing paths. Higher load capacity and longer lifespan.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 26x125x125 mm |
|---|---|
| Logistic Weight | 540 g |
| Inner diameter | 105 mm |
| Outer diameter | 125 mm |
| Width | 26 mm |
| Series | nk..-xl |
| Material | steel |
| Reference speed | 2900 rpm |
| Basic static load, radial - C0r | 155000 N |
| Basic dynamic load, radial - Cr | 89000 N |
| Sealing | open |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 130.17 excl. VAT
/ Each
£ 156.20 incl. VAT
- Delivery usually within ( 7 ) days
