NTN RNAB204 NEEDLE ROLLER BEARING
Needle roller cam follower, with cage, separable, without inner ring, crowned outer ring
See technical informationReferences
NTN:RNAB204
Rubix:205A7514
EAN:4547359169782

Product details : NTN RNAB204 NEEDLE ROLLER BEARING
Strengths
Needle roller bearings are compact solutions with various designs, capable of supporting very high radial loads in a reduced envelope.
Over 50 years of design and manufacturing experience.
Undisputed market leader in Japan and the world's No. 2 for industrial applications.
Over 320 million bearings produced each year
Sleeve « Premium shell » HK…F with a 3x service life.
Over 50 years of design and manufacturing experience.
Undisputed market leader in Japan and the world's No. 2 for industrial applications.
Over 320 million bearings produced each year
Sleeve « Premium shell » HK…F with a 3x service life.
Applications
You will almost always find needle roller bearings in gearboxes, vehicle transmissions or packaging machines, for example.
Internal combustion engines
Automotive, motorcycle
Construction machinery
Agriculture
Machines and equipment
Internal combustion engines
Automotive, motorcycle
Construction machinery
Agriculture
Machines and equipment
Technical specifications
Attributes
| Inner diameter | 25 mm |
|---|---|
| Outer diameter | 47 mm |
| Width | 15.8 mm |
| Cage | steel |
Show UNSPSC/ECL@SS
£ 16.81 excl. VAT
/ Each
£ 20.17 incl. VAT
- Usually arrives within 14 working days
