References
INA:AXW50
Rubix:100A3087
Manufacturer :0001611010000
EAN:4012802432435

Product details : INA AXW50 AXIAL NEEDLE ROLLER BEARING
Axial needle roller bearings, single direction, AXK with axial bearing washer
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 9x73x73 mm |
|---|---|
| Logistic Weight | 49 g |
| Inner diameter | 50 mm |
| Outer diameter | 73 mm |
| Width | 4.2 mm |
| Series | axw |
| Reference speed | 2160 rpm |
| Sealing | open |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 47.75 excl. VAT
/ Each
£ 57.30 incl. VAT
- Delivery usually within ( 7 ) days
