Schaeffler Needle Roller
Inner diameter | 35 mm |
---|---|
Outer diameter | 45 mm |
Width | 20 mm |
Inner diameter | 35 mm |
---|---|
Outer diameter | 45 mm |
Width | 20 mm |
Series | NK |
Limit speed | 12000 rpm |
Basic static load, radial - C0r | 41500 N |
Basic dynamic load, radial - Cr | 24300 N |
In stock: Next day delivery