INA K6X9X10-TV/0-7 SINGLE ROW NEEDLE ROLLER CAGE ASSEMBLY
Needle roller cage assembly
See technical informationReferences
INA:K6X9X10-TV/0-7
Rubix:104A0030
Manufacturer :0000241986063
EAN:4054369215922

Product details : INA K6X9X10-TV/0-7 SINGLE ROW NEEDLE ROLLER CAGE ASSEMBLY
Needle roller cage assembly K, single row
Needle roller cage assembly K..-TV, single row
Strengths
Operating temperature between -20°C and + +120°C.
Applications
Suitable for bearings rotating in one direction, but also for rotation in both directions under reduced speed and under low load.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 10x9x9 mm |
|---|---|
| Logistic Weight | 1 g |
| Inner diameter | 6 mm |
| Outer diameter | 9 mm |
| Width | 10 mm |
| Series | k..-tv |
| Cage | polyamide |
| Reference speed | 40000 rpm |
| Basic static load, radial - C0r | 3150 N |
| Basic dynamic load, radial - Cr | 3350 N |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 3.47 excl. VAT
/ Each
£ 4.16 incl. VAT
- Delivery usually within ( 7 ) days
