NTN 1R90X105X35 NEEDLE ROLLER BEARING
NTN - Needle Roller Bearing - 1R90X105X35
See technical informationSee documentsReferences
NTN:1R90X105X35
Rubix:204A4592
EAN:4547359254136

Documents
Product details : NTN 1R90X105X35 NEEDLE ROLLER BEARING
NTN - Needle Roller Bearing - 1R90X105X35
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 105x105x35 mm |
|---|---|
| Logistic Weight | 666 g |
| Inner diameter | 90 mm |
| Outer diameter | 105 mm |
| Width | 35 mm |
| Series | ir |
| Material | steel |
| Sealing | open |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 28.16 excl. VAT
/ Each
£ 33.79 incl. VAT
- Delivery usually within ( 3 ) days
