Needle roller bearing
Inner diameter | 30 mm |
---|---|
Outer diameter | 45 mm |
Width | 20 mm |
Inner diameter | 30 mm |
---|---|
Outer diameter | 45 mm |
Width | 20 mm |
Bearing Clearance | CN |
Series | NKI..-F-XL |
Material | Steel |
Cage | Steel |
Reference speed | 6800 rpm |
Limit speed | 12900 rpm |
Basic static load, radial - C0r | 41500 N |
Basic dynamic load, radial - Cr | 27500 N |
In stock: Next day delivery