INA ROLLER CLUTCH HF2520-L564


Drawn cup roller clutch

References
ina:HF2520-L564
rubix:131A5900
manufacturer :0013724320962
ean:4054368248709
brand logo
brand logo
Technical specifications
Inner diameter25 mm
Outer diameter32 mm
Width20 mm
See all Specifications

Product details : INA ROLLER CLUTCH HF2520-L564


Drawn cup roller clutches HF, with steel springs

Strengths

Lower operating costs
Reduced maintenance due to improved lubrication
Lower heat generation
Less noise
Roller clutches, HF series, do not have a bearing arrangement and can only transmit torques
Roller clutches, HFL series, have an integral plain or rolling bearing arrangement and can support torques and radial forces

Applications

Drawn cup roller clutches can be used in various applications such as indexing clutches, back-stopping clutches and overrunning clutches
In these cases, the drawn cup roller clutch performs an overrunning or locking function

Technical specifications


Attributes
Inner diameter25 mm
Outer diameter32 mm
Width20 mm
SeriesHF
MaterialSteel
SealingOpen
Limit speed5500 rpm
Auth. torque66 N.m
Show UNSPSC/ECL@SS
£ 11.90 excl. VAT
/ Each
£ 14.28 incl. VAT
  • In stock: Next day delivery